VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, EZ Adapter Mount, Globe, and Guard

Item #: 1155294

Cat #: VM1L4030EZGLG

UPC: 783936104065

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L4030EZGLG VM1 LED 40W

Overview

KIL VM1L4030EZGLG VM1 LED 40W
Also known as: 783936104065, VM1L4030EZGLG, KILVM1L4030EZGLG

Specifications

No Specifications Available