
VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, 25° Stanchion Mount, Type I Glass Refractor, and Guard
Item #: 1155288
Cat #: VM1L4030D5R1G
UPC: 783936104010
Company wide:
0
in stock
Documents & Guides
KIL VM1L4030D5R1G VM1 LED 40W
Overview
KIL VM1L4030D5R1G VM1 LED 40W
Also known as: 783936104010, VM1L4030D5R1G, KILVM1L4030D5R1G
Specifications
No Specifications Available