VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, Cone Top Mount, Globe, and Guard

Item #: 1155282

Cat #: VM1L4030C2GLG

UPC: 783936103938

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L4030C2GLG VM1 LED 40W

Overview

KIL VM1L4030C2GLG VM1 LED 40W
Also known as: 783936103938, VM1L4030C2GLG, KILVM1L4030C2GLG

Specifications

No Specifications Available