VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, Wall Bracket Mount, Type V Glass Refractor, and Guard

Item #: 1155279

Cat #: VM1L4030B2R5G

UPC: 783936103907

Company wide:
0 in stock
Documents & Guides
KIL VM1L4030B2R5G VM1 LED 40W

Overview

KIL VM1L4030B2R5G VM1 LED 40W
Also known as: 783936103907, VM1L4030B2R5G, KILVM1L4030B2R5G

Specifications

No Specifications Available