LED Low Bay, 40 Watt, 5490 Lumen, 120-277V, Hazardous Rated

Item #: 1155275

Cat #: VM1L4030B2GLG

UPC: 783936103884

Company wide:
0 in stock
Documents & Guides
LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Wall Bracket Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X

Overview

LED Low Bay, Hazardous Rated, 40 Watt, 5490 Lumen, 120-277 Volt, 5000K, 70 CRI, Wall Bracket Mount, Globe and Guard, UL-844 Standard for Lighting Fixtures for Hazardous Locations, Class I Division 2, Class II Divisions 1 and 2, Class III, Nema Type 3/4X

VM1L LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or Type 3 and 4X areas where wind, water, snow, or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC.

Also known as: 783936103884, VM1L4030B2GLG, KILVM1L4030B2GLG

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • Reduced profile with Traditional Industrial Appearance and Suitability
  • Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spin-top refractors
  • Swing-Barrel Nut patented tank mounting system
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others
  • VM1L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources
  • Energy Savings – less than 55 Watts of Power
  • Long Life – 50,000 - 55,000 maintenance free hours to 70% initial lumens

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X, NEMA 3
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Dimmable: No
IP/NEMA Rating: NEMA 4X, NEMA 3