VM1 Series - 100W Metal Halide 480V - Housing

Item #: 1155268

Cat #: VM1H105

UPC: 783936076249

Company wide:
0 in stock
Documents & Guides
KIL VM1H105 VM1 HSG 100W MH 4

Overview

KIL VM1H105 VM1 HSG 100W MH 4
Also known as: 783936076249, VM1H105, KILVM1H105

Specifications

No Specifications Available