Feed-Thru Back Box, 200A, 2 1/2"

Item #: 1155251

Cat #: VJC78

UPC: 783936832906

$ 1229.15 EA
Company wide:
0 in stock
Documents & Guides
Feed-Thru Back Box, 200A, 2 1/2 Inch

Overview

Feed-Thru Back Box, 200A, 2 1/2 Inch
Also known as: 783936832906, VJC78, KILVJC78

Features & Benefits

  • Exclusive “blind” receptacle mounting holes prevent moisture from entering box via thread cavities.
  • Come with a green grounding screw.

Specifications

Amps: 200
Size: 2 1/2 in
Amps: 200
Size: 2 1/2 in