Square D - FHL Series 60A Receptacle 50A Breaker 3W4P

Item #: 1154715

Cat #: VBQ6034SH50

UPC: 783936835327

$ 18569.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034SH50 SQD/FHL 60A R

Overview

KIL VBQ6034SH50 SQD/FHL 60A R
Also known as: 783936835327, VBQ6034SH50, KILVBQ6034SH50

Specifications

No Specifications Available