Cutler-Hammer - EHD Series 60A Receptacle 90A Breaker 3W4P

Item #: 1154713

Cat #: VBQ6034CN90

UPC: 783936835303

$ 18626.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034CN90 CH/EHD 60A RE

Overview

KIL VBQ6034CN90 CH/EHD 60A RE
Also known as: 783936835303, VBQ6034CN90, KILVBQ6034CN90

Specifications

No Specifications Available