Cutler-Hammer - EHD Series 60A Receptacle 70A Breaker 3W4P

Item #: 1154712

Cat #: VBQ6034CN70

UPC: 783936835297

$ 18626.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034CN70 CH/EHD 60A RE

Overview

KIL VBQ6034CN70 CH/EHD 60A RE
Also known as: 783936835297, VBQ6034CN70, KILVBQ6034CN70

Specifications

No Specifications Available