Cutler-Hammer - EHD Series 60A Receptacle 50A Breaker 3W4P

Item #: 1154710

Cat #: VBQ6034CN50

UPC: 783936833996

$ 15830.09 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034CN50 CH/EHD 60A RE

Overview

KIL VBQ6034CN50 CH/EHD 60A RE
Also known as: 783936833996, VBQ6034CN50, KILVBQ6034CN50

Features & Benefits

  • Plug Interlock Mechanism for Dead-Front construction. Switch cannot be turned “ON” without fully inserted plug. Plug cannot be removed with switch in “ON” position
  • Ground Fault Options Available
  • Spacious wiring room that meets NEC wire bending requirements.
  • Adjustable mounting lugs
  • Quick Release Cover Bolts with Triple Leads for faster removal
  • Electrostatically applied polyester/epoxy finish
  • Breaker Handle has provisions for locking “ON” or “OFF” with up to three Padlocks

Specifications

No Specifications Available