Cutler-Hammer - FD Series 60A Receptacle 90A Breaker 3W4P

Item #: 1154708

Cat #: VBQ6034CH90

UPC: 783936835402

$ 17299.11 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034CH90 CH/FD 60A REC

Overview

KIL VBQ6034CH90 CH/FD 60A REC
Also known as: 783936835402, VBQ6034CH90, KILVBQ6034CH90

Specifications

No Specifications Available