Cutler-Hammer - FD Series 60A Receptacle 50A Breaker 3W4P

Item #: 1154704

Cat #: VBQ6034CH50

UPC: 783936835372

$ 15876.12 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6034CH50 CH/FD 60A REC

Overview

KIL VBQ6034CH50 CH/FD 60A REC
Also known as: 783936835372, VBQ6034CH50, KILVBQ6034CH50

Specifications

No Specifications Available