Square D - FAL Series 60A Receptacle 90A Breaker 2W3P

Item #: 1154702

Cat #: VBQ6023SN90

UPC: 783936019277

$ 15219.76 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023SN90 SQD/FAL 60A R

Overview

KIL VBQ6023SN90 SQD/FAL 60A R
Also known as: 783936019277, VBQ6023SN90, KILVBQ6023SN90

Specifications

No Specifications Available