Square D - FAL Series 60A Receptacle 70A Breaker 2W3P

Item #: 1154701

Cat #: VBQ6023SN70

UPC: 783936019260

$ 13012.31 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023SN70 SQD/FAL 60A R

Overview

KIL VBQ6023SN70 SQD/FAL 60A R
Also known as: 783936019260, VBQ6023SN70, KILVBQ6023SN70

Specifications

No Specifications Available