Square D - FHL Series 60A Receptacle 90A Breaker 2W3P

Item #: 1154697

Cat #: VBQ6023SH90

UPC: 783936019222

$ 15979.58 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023SH90 SQD/FHL 60A R

Overview

KIL VBQ6023SH90 SQD/FHL 60A R
Also known as: 783936019222, VBQ6023SH90, KILVBQ6023SH90

Specifications

No Specifications Available