Square D - FHL Series 60A Receptacle 70A Breaker 2W3P

Item #: 1154696

Cat #: VBQ6023SH70

UPC: 783936019215

$ 15979.58 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023SH70 SQD/FHL 60A R

Overview

KIL VBQ6023SH70 SQD/FHL 60A R
Also known as: 783936019215, VBQ6023SH70, KILVBQ6023SH70

Specifications

No Specifications Available