Square D - FHL Series 60A Receptacle 50A Breaker 2W3P

Item #: 1154694

Cat #: VBQ6023SH50

UPC: 783936019192

$ 15261.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023SH50 SQD/FHL 60A R

Overview

KIL VBQ6023SH50 SQD/FHL 60A R
Also known as: 783936019192, VBQ6023SH50, KILVBQ6023SH50

Specifications

No Specifications Available