Cutler-Hammer - EHD Series 60A Receptacle 90A Breaker 2W3P

Item #: 1154692

Cat #: VBQ6023CN90

UPC: 783936019178

$ 15219.76 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023CN90 CH/EHD 60A RE

Overview

KIL VBQ6023CN90 CH/EHD 60A RE
Also known as: 783936019178, VBQ6023CN90, KILVBQ6023CN90

Specifications

No Specifications Available