Cutler-Hammer - EHD Series 60A Receptacle 70A Breaker 2W3P

Item #: 1154691

Cat #: VBQ6023CN70

UPC: 783936019161

$ 17390.26 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023CN70 CH/EHD 60A RE

Overview

KIL VBQ6023CN70 CH/EHD 60A RE
Also known as: 783936019161, VBQ6023CN70, KILVBQ6023CN70

Specifications

No Specifications Available