Cutler-Hammer - FD Series 60A Receptacle 50A Breaker 2W3P

Item #: 1154684

Cat #: VBQ6023CH50

UPC: 783936019093

$ 13439.34 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023CH50 CH/FD 60A REC

Overview

KIL VBQ6023CH50 CH/FD 60A REC
Also known as: 783936019093, VBQ6023CH50, KILVBQ6023CH50

Specifications

No Specifications Available