Cutler-Hammer - FD Series 60A Receptacle 100A Breaker 2W3P

Item #: 1154683

Cat #: VBQ6023CH100

UPC: 783936019086

$ 15979.58 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ6023CH100 CH/FD 60A RE

Overview

KIL VBQ6023CH100 CH/FD 60A RE
Also known as: 783936019086, VBQ6023CH100, KILVBQ6023CH100

Specifications

No Specifications Available