Square D - FHL Series 30A Receptacle 20A Breaker 3W4P

Item #: 1154680

Cat #: VBQ3034SH20

UPC: 783936099880

$ 15166.04 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ3034SH20 CIDI 30A REC

Overview

KIL VBQ3034SH20 CIDI 30A REC
Also known as: 783936099880, VBQ3034SH20, KILVBQ3034SH20

Specifications

No Specifications Available