Cutler-Hammer - EHD Series 30A Receptacle 20A Breaker 3W4P

Item #: 1154677

Cat #: VBQ3034CN20

UPC: 783936093369

$ 14954.23 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ3034CN20 CH/EHD 30A RE

Overview

KIL VBQ3034CN20 CH/EHD 30A RE
Also known as: 783936093369, VBQ3034CN20, KILVBQ3034CN20

Specifications

No Specifications Available