Cutler-Hammer - EHD Series 100A Receptacle 70A Breaker 3W4P

Item #: 1154662

Cat #: VBQ1034CN70

UPC: 783936828664

$ 19060.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1034CN70 CH/EHD 100A R

Overview

KIL VBQ1034CN70 CH/EHD 100A R
Also known as: 783936828664, VBQ1034CN70, KILVBQ1034CN70

Specifications

No Specifications Available