Cutler-Hammer - EHD Series 100A Receptacle 50A Breaker 3W4P

Item #: 1154661

Cat #: VBQ1034CN50

UPC: 783936828657

$ 18083.19 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1034CN50 CH/EHD 100A R

Overview

KIL VBQ1034CN50 CH/EHD 100A R
Also known as: 783936828657, VBQ1034CN50, KILVBQ1034CN50

Specifications

No Specifications Available