Cutler-Hammer - EHD Series 100A Receptacle 90A Breaker 2W3P

Item #: 1154647

Cat #: VBQ1023CN90

UPC: 783936018935

$ 13407.70 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1023CN90 CH/EHD 100A R

Overview

KIL VBQ1023CN90 CH/EHD 100A R
Also known as: 783936018935, VBQ1023CN90, KILVBQ1023CN90

Specifications

No Specifications Available