Cutler-Hammer - EHD Series 100A Receptacle 70A Breaker 2W3P

Item #: 1154646

Cat #: VBQ1023CN70

UPC: 783936018928

$ 15682.21 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1023CN70 CH/EHD 100A R

Overview

KIL VBQ1023CN70 CH/EHD 100A R
Also known as: 783936018928, VBQ1023CN70, KILVBQ1023CN70

Specifications

No Specifications Available