Cutler-Hammer - EHD Series 100A Receptacle 50A Breaker 2W3P

Item #: 1154645

Cat #: VBQ1023CN50

UPC: 783936018911

$ 14833.83 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1023CN50 CH/EHD 100A R

Overview

KIL VBQ1023CN50 CH/EHD 100A R
Also known as: 783936018911, VBQ1023CN50, KILVBQ1023CN50

Specifications

No Specifications Available