Cutler-Hammer - FD Series 100A Receptacle 70A Breaker 2W3P

Item #: 1154642

Cat #: VBQ1023CH70

UPC: 783936018881

$ 18142.20 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1023CH70 CH/FD 100A RE

Overview

KIL VBQ1023CH70 CH/FD 100A RE
Also known as: 783936018881, VBQ1023CH70, KILVBQ1023CH70

Specifications

No Specifications Available