Cutler-Hammer - FD Series 100A Receptacle 50A Breaker 2W3P

Item #: 1154641

Cat #: VBQ1023CH50

UPC: 783936018874

$ 17438.71 EA
Company wide:
0 in stock
Documents & Guides
KIL VBQ1023CH50 CH/FD 100A RE

Overview

KIL VBQ1023CH50 CH/FD 100A RE
Also known as: 783936018874, VBQ1023CH50, KILVBQ1023CH50

Specifications

No Specifications Available