UNY Series Fittings - Expansion Conduit Unions - Male - Short - Hub Size 1 In

Item #: 1154636

Cat #: UNYS3

UPC: 783936010519

$ 108.35 EA
Company wide:
0 in stock
KIL UNYS3 1 ST EXPAN SHORT UN

Overview

KIL UNYS3 1 ST EXPAN SHORT UN
Also known as: 783936010519, UNYS3, KILUNYS3

Features & Benefits

  • Tapered threaded hubs (NPT) for rigid conduit and IMC
  • Telescoping components allows conduit to be inserted between fixed threaded hubs
  • Internal copper alloy grounding spring assures positive grounding
  • Close tolerance of mating parts eliminates passage of flame
  • Compact diameter allows use where conduit is closely spaced

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel