This product has been discontinued.

UN Series Iron Union Female/Female, 2" Hub
Item #: 1154600
Cat #: UNF6
UPC: 783936011950
Company wide:
0
in stock
Discontinued
Documents & Guides
UN Series Iron Union, Female/Female, Hub Size: 2 Inch, 3 in x 4 in x 3 in
Overview
UN Series Iron Union, Female/Female, Hub Size: 2 Inch, 3 in x 4 in x 3 in
Also known as: 783936011950, UNF6, KILUNF6
Features & Benefits
- Threaded for rigid conduit or IMC
- Tapered threads (NPT)
- Strong and durable construction
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |