
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1" E-TYPE
Item #: 1154589
Cat #: UGRS-20232FE3QW
UPC: 783936125886
$ 971.36 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FE3QW 20A 250V
Overview
KIL UGRS-20232FE3QW 20A 250V
Also known as: 783936125886, UGRS-20232FE3QW, KILUGRS20232FE3QW
Specifications
No Specifications Available