
20A 250V Square Receptacle with Flip Lid - 1" E-TYPE
Item #: 1154588
Cat #: UGRS-20232FE3
UPC: 783936125749
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FE3 20A 250V SQ
Overview
KIL UGRS-20232FE3 20A 250V SQ
Also known as: 783936125749, UGRS-20232FE3, KILUGRS20232FE3
Specifications
No Specifications Available