
20A 250V Square Receptacle with Flip Lid - 3/ 4" E-TYPE
Item #: 1154586
Cat #: UGRS-20232FE2
UPC: 783936124759
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FE2 20A 250V SQ
Overview
KIL UGRS-20232FE2 20A 250V SQ
Also known as: 783936124759, UGRS-20232FE2, KILUGRS20232FE2
Specifications
No Specifications Available