
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" E-TYPE
Item #: 1154585
Cat #: UGRS-20232FE1QW
UPC: 783936125695
$ 958.29 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FE1QW 20A 250V
Overview
KIL UGRS-20232FE1QW 20A 250V
Also known as: 783936125695, UGRS-20232FE1QW, KILUGRS20232FE1QW
Specifications
No Specifications Available