
20A 250V Square Receptacle with Flip Lid - 1/ 2" E-TYPE
Item #: 1154584
Cat #: UGRS-20232FE1
UPC: 783936124896
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FE1 20A 250V SQ
Overview
KIL UGRS-20232FE1 20A 250V SQ
Also known as: 783936124896, UGRS-20232FE1, KILUGRS20232FE1
Specifications
No Specifications Available