
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1" D-TYPE
Item #: 1154583
Cat #: UGRS-20232FD3QW
UPC: 783936125732
$ 1136.39 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FD3QW 20A 250V
Overview
KIL UGRS-20232FD3QW 20A 250V
Also known as: 783936125732, UGRS-20232FD3QW, KILUGRS20232FD3QW
Specifications
No Specifications Available