
20A 250V Square Receptacle Quick-Wire with Flip Lid - 3/ 4" D-TYPE
Item #: 1154581
Cat #: UGRS-20232FD2QW
UPC: 783936125152
$ 1124.59 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FD2QW 20A 250V
Overview
KIL UGRS-20232FD2QW 20A 250V
Also known as: 783936125152, UGRS-20232FD2QW, KILUGRS20232FD2QW
Specifications
No Specifications Available