
20A 250V Square Receptacle with Flip Lid - 3/ 4" D-TYPE
Item #: 1154580
Cat #: UGRS-20232FD2
UPC: 783936125824
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FD2 20A 250V SQ
Overview
KIL UGRS-20232FD2 20A 250V SQ
Also known as: 783936125824, UGRS-20232FD2, KILUGRS20232FD2
Specifications
No Specifications Available