
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" D-TYPE
Item #: 1154579
Cat #: UGRS-20232FD1QW
UPC: 783936125107
$ 1113.34 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FD1QW 20A 250V
Overview
KIL UGRS-20232FD1QW 20A 250V
Also known as: 783936125107, UGRS-20232FD1QW, KILUGRS20232FD1QW
Specifications
No Specifications Available