
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1" C-TYPE
Item #: 1154577
Cat #: UGRS-20232FC3QW
UPC: 783936125350
$ 915.24 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FC3QW 20A 250V
Overview
KIL UGRS-20232FC3QW 20A 250V
Also known as: 783936125350, UGRS-20232FC3QW, KILUGRS20232FC3QW
Specifications
No Specifications Available