
20A 250V Square Receptacle with Flip Lid - 1" C-TYPE
Item #: 1154576
Cat #: UGRS-20232FC3
UPC: 783936125794
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FC3 20A 250V SQ
Overview
KIL UGRS-20232FC3 20A 250V SQ
Also known as: 783936125794, UGRS-20232FC3, KILUGRS20232FC3
Specifications
No Specifications Available