
20A 250V Square Receptacle Quick-Wire with Flip Lid - 3/ 4" C-TYPE
Item #: 1154575
Cat #: UGRS-20232FC2QW
UPC: 783936124841
$ 1010.79 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FC2QW 20A 250V
Overview
KIL UGRS-20232FC2QW 20A 250V
Also known as: 783936124841, UGRS-20232FC2QW, KILUGRS20232FC2QW
Specifications
No Specifications Available