
20A 250V Square Receptacle Quick-Wire with Flip Lid - 1/ 2" C-TYPE
Item #: 1154573
Cat #: UGRS-20232FC1QW
UPC: 783936125480
$ 999.54 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FC1QW 20A 250V
Overview
KIL UGRS-20232FC1QW 20A 250V
Also known as: 783936125480, UGRS-20232FC1QW, KILUGRS20232FC1QW
Specifications
No Specifications Available