
20A 250V Square Receptacle with Flip Lid - 1/ 2" C-TYPE
Item #: 1154572
Cat #: UGRS-20232FC1
UPC: 783936125848
Call for price
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232FC1 20A 250V SQ
Overview
KIL UGRS-20232FC1 20A 250V SQ
Also known as: 783936125848, UGRS-20232FC1, KILUGRS20232FC1
Specifications
No Specifications Available