
20A 250V Square Receptacle Quick-Wire with Breech-Lock Cap - 1" E-TYPE
Item #: 1154569
Cat #: UGRS-20232BE3QW
UPC: 783936125961
$ 1078.61 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BE3QW 20A 250V
Overview
KIL UGRS-20232BE3QW 20A 250V
Also known as: 783936125961, UGRS-20232BE3QW, KILUGRS20232BE3QW
Specifications
No Specifications Available