
20A 250V Square Receptacle Quick-Wire with Breech-Lock Cap - 3/ 4" E-TYPE
Item #: 1154567
Cat #: UGRS-20232BE2QW
UPC: 783936124513
$ 1068.07 EA
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BE2QW 20A 250V
Overview
KIL UGRS-20232BE2QW 20A 250V
Also known as: 783936124513, UGRS-20232BE2QW, KILUGRS20232BE2QW
Specifications
No Specifications Available