
20A 250V Square Receptacle with Breech-Lock Cap - 3/ 4" E-TYPE
Item #: 1154566
Cat #: UGRS-20232BE2
UPC: 783936124735
Call for price
Company wide:
0
in stock
Documents & Guides
KIL UGRS-20232BE2 20A 250V SQ
Overview
KIL UGRS-20232BE2 20A 250V SQ
Also known as: 783936124735, UGRS-20232BE2, KILUGRS20232BE2
Specifications
No Specifications Available